Car impact socket set 1/2″ 5 pcs hex 10-24 mm

Article no.: 1646923
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1646923
EAN / GTIN 4010886828014
Manufacturer number 1646923
L-Number L60160 2888

Description

Description:

  • Square drive as per DIN 3121 - G 12.5, ISO 1174
  • GEDORE special steel, gun-metal finish
  • In black plastic case
  • In plastic case

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Colour coding: no
  • Design: In plastic case
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart