MARTOR GLASS CLEANING BLADE 16412 , 10 in polybag

Article no.: 16412.78
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16412.78
EAN / GTIN 4002632902383
Manufacturer number 16412.78
L-Number L60170 848

Description

Description:

GLASS CLEANING BLADE NO. 16412 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The blade is 120 mm long, 22 mm wide and 0.15 mm thick. The oil used for the blade is food safe.

GLASS CLEANING BLADE NO. 16412 is available under order number 16412.78 as 10 in a polybag.
    Ground:
    Standard ground
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Stainless steel blade: yes
  • Blade grinding: Standard ground
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 2-cutting edge blade

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart