Combination holding tool M3-M8

Article no.: 1640852
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1640852
EAN / GTIN 4010886831373
Manufacturer number 1640852
L-Number L60160 2039

Description

Description:

  • For thread sizes from M3 to M8
  • Delivery without tools and accessories
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total height [mm]: 9,7 mm
  • Total length [mm]: 110 mm
  • Total width [mm]: 19,2 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart