Digital Micrometer Head Inch/Metric, 0-2″, 0,00005″, 0,709″ Stem

Article no.: 164-164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Micrometer head

    Identification numbers & Classifications

    Article number 164-164
    EAN / GTIN 4946368610283
    Manufacturer number 164-164
    L-Number L40010 7071

    Description

    Description:

    This is a digital micrometer head with non-rotating spindle. It offers you the following benefits:
  • Rotatable display, carbide tipped and non-rotating spindle.
  • It is perfect for integration into machinery and measuring instruments.
  • Feature:

    Digital/Analogue: Digital
    Counting direction switchable: Yes
    Measuring range: 0 - 2
    Digit step value: 0,00005″/0,001 mm
    Accuracy: ±0.00015″
    Limit value of measuring deviation J MPE: ±1.5E-4″.
    Remarks: Non-rotating spindle
    Display: LCD, digit height 7.5 mm
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, 1x battery
    Power supply: 2x batteries SR-44
    Battery life: Approx. 1.8 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart