Screwdriver set ∙ Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile ∙ 53-pieces ∙ 0.3 x 1.5 – 1.2 x 8 ∙ 1.5 – 10 ∙ PH 00 – PH2 ∙ PZ1 – PZ2 ∙ T5 – T40

Article no.: 163D-6/53
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 163D-6/53
EAN / GTIN 4000896245772
Manufacturer number 163D-6/53
L-Number L60140 5392

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with a drawer depth of 522 mm: 179NXXL-8D
  • Output: Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
  • Wrench size: ∙ 0,3 x 1,5 – 1,2 x 8 ∙ 1,5 – 10 ∙ PH 00 – PH2 ∙ PZ1 – PZ2 ∙ T5 – T40
  • Dimensions / length: 522 mm x 435 mm
  • Order system size: 1/2++ (522 x 435 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 53

Supplied with:

Screwdriver 801NK-35 ∙ 801NK-55 ∙ 801NK-80
Screwdriver 801NK-PH1 ∙ 801NK-PH2
Electronic screwdriver set 805/7
Clip screwdriver 805C-25
Electronic screwdriver set 808/7
Screwdriver 810-25 ∙ 810-30 ∙ 810-40 ∙ 810-55 ∙ 810-65
Screwdriver 810-PH1 ∙ 810-PH2
Screwdriver 810-PZ1 ∙ 810-PZ2
Screwdriver 810-T10 ∙ 810-T15 ∙ 810-T20 ∙ 810-T25 ∙ 810-T27 ∙ 810-T30
Voltmeter 839-1

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Offset screwdriver set 2116LG/8H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart