Screwdriver socket set ∙ 94-pieces ∙ 3 – 10 ∙ 0.6 x 3.5 – 1.2 x 8 ∙ M5 – M18 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T15 – T60
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163D-3/94 | |
EAN / GTIN | 4000896245741 | |
Manufacturer number | 163D-3/94 | |
L-Number | L60140 5391 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
- Surface: TIN coated
- Wrench size: ∙ 3 – 10 ∙ 0,6 x 3,5 – 1,2 x 8 ∙ M5 – M18 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T15 – T60
- Dimensions / length: 522 mm x 435 mm
- Order system size: 1/2++ (522 x 435 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 94
Supplied with:
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket ∙ TORX® 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
Screwdriver socket 986-4 ∙ 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-9 ∙ 986-10 ∙ 986-12 ∙ 986-14 ∙ 986-17 ∙ 986-19 ∙ 986-22
Screwdriver socket 986KK-5 ∙ 986KK-6 ∙ 986KK-7 ∙ 986KK-8 ∙ 986KK-10 ∙ 986KK-12
Screwdriver socket 986L-4 ∙ 986L-5 ∙ 986L-6 ∙ 986L-7 ∙ 986L-8 ∙ 986L-9 ∙ 986L-10 ∙ 986L-11 ∙ 986L-12 ∙ 986L-14
Screwdriver socket 986SL-4 ∙ 986SL-5 ∙ 986SL-6 ∙ 986SL-7 ∙ 986SL-8 ∙ 986SL-9 ∙ 986SL-10 ∙ 986SL-11 ∙ 986SL-12 ∙ 986SL-14
Screwdriver socket 990-5 ∙ 990-6 ∙ 990-8 ∙ 990-10 ∙ 990-12 ∙ 990-14 ∙ 990-16 ∙ 990-18
Screwdriver socket 990LG-8 ∙ 990LG-14
Screwdriver socket 990SLG-10 ∙ 990SLG-12
Screwdriver socket 991-6 ∙ 991-7 ∙ 991-8 ∙ 991-9 ∙ 991-10 ∙ 991-12 ∙ 991-14
Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Screwdriver socket ∙ TORX® 992-T30H ∙ 992-T40H ∙ 992-T45H ∙ 992-T50H ∙ 992-T55H
Coolant pumps TORX® screwdriver socket set 992SLG-T30 ∙ 992SLG-T40 ∙ 992SLG-T45 ∙ 992SLG-T50 ∙ 992SLG-T55