Socket set ∙ 103-pieces ∙ 3 – 22 ∙ E5 – E14
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163D-2/103 | |
EAN / GTIN | 4000896245734 | |
Manufacturer number | 163D-2/103 | |
L-Number | L60140 5388 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
- Wrench size: ∙ 3 – 22 ∙ E5 – E14
- Dimensions / length: 522 mm x 435 mm
- For manual operation
- Order system size: 1/2++ (522 x 435 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 103
Supplied with:
Socket ∙ hexagon 880-6 ∙ 880-7 ∙ 880-8 ∙ 880-9 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Socket ∙ TORX® 880-E5 ∙ 880-E6 ∙ 880-E7 ∙ 880-E8 ∙ 880-E10 ∙ 880-E11 ∙ 880-E12 ∙ 880-E14
Screwdriver socket 8801K-3 ∙ 8801K-4 ∙ 8801K-5 ∙ 8801K-6 ∙ 8801K-7 ∙ 8801K-8 ∙ 8801K-9 ∙ 8801K-10
Screwdriver socket 8801KK-5 ∙ 8801KK-6 ∙ 8801KK-7 ∙ 8801KK-8 ∙ 8801KK-10
Universal joint socket ∙ hexagon 880G-10 ∙ 880G-11 ∙ 880G-12 ∙ 880G-13 ∙ 880G-14 ∙ 880G-15 ∙ 880G-16 ∙ 880G-17 ∙ 880G-18 ∙ 880G-19
Socket ∙ TORX® 880G-E8 ∙ 880G-E10 ∙ 880G-E12 ∙ 880G-E14
Socket ∙ hexagon 880LG-8 ∙ 880LG-9 ∙ 880LG-10 ∙ 880LG-11 ∙ 880LG-12 ∙ 880LG-13 ∙ 880LG-14 ∙ 880LG-15 ∙ 880LG-16 ∙ 880LG-17 ∙ 880LG-18 ∙ 880LG-19 ∙ 880LG-20 ∙ 880LG-21 ∙ 880LG-22
Socket ∙ 12-point 880TZ-9 ∙ 880TZ-10 ∙ 880TZ-11 ∙ 880TZ-12 ∙ 880TZ-13 ∙ 880TZ-14 ∙ 880TZ-15 ∙ 880TZ-16 ∙ 880TZ-17 ∙ 880TZ-18 ∙ 880TZ-19 ∙ 880TZ-20 ∙ 880TZ-21 ∙ 880TZ-22
Socket ∙ 12-point 880Z-9 ∙ 880Z-10 ∙ 880Z-11 ∙ 880Z-12 ∙ 880Z-13 ∙ 880Z-14 ∙ 880Z-15 ∙ 880Z-16 ∙ 880Z-17 ∙ 880Z-18 ∙ 880Z-19 ∙ 880Z-20 ∙ 880Z-21 ∙ 880Z-22
Sliding T-handle 8815
HiPer fine-tooth reversible ratchet ∙ safety locking 8816HPS
Universal joint 8820
Extension 8821-6 ∙ 8821-20
Wobble extension 8822-1 ∙ 8822-3 ∙ 8822-10
Extension ∙ flexible 8830