Socket set ∙ 1/4 inch (6.3 mm) hexagon, solid, 1/4 inch (6.3 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow ∙ Outside TORX® profile, Inside TORX® profile, Outside hexagon traction profile, Pozidriv profile PZ, Cross recess profile PH, Slot pro

Article no.: 163D-1/148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 163D-1/148
EAN / GTIN 4000896245727
Manufacturer number 163D-1/148
L-Number L60140 5397

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with a drawer depth of 522 mm: 179NXXL-8D
  • Drive: Hexagon, solid 6.3 (1/4 inches), Square, hollow 6.3 mm (1/4 inch), Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside TORX® profile, Inside TORX® profile, Outside hexagon traction profile, Pozidriv profile PZ, Cross recess profile PH, Slot profile
  • Wrench size: ∙ 0,5 x 4 – 1,2 x 6,5 ∙ 1,5 – 32 ∙ E4 – E24 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T20
  • Dimensions / length: 522 mm x 435 mm
  • For manual operation
  • Order system size: 1/2++ (522 x 435 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 148

Supplied with:

Bit holder 810SPC-6.3
Socket ∙ hexagon 850-3 ∙ 850-4 ∙ 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ TORX® 850-E10 ∙ 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E8
Socket ∙ hexagon 850LG-4 ∙ 850LG-5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-9 ∙ 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
HiPer fine-tooth reversible ratchet ∙ safety locking 863HPS
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868 ∙ 868-16
Universal joint 869
Extension ∙ flexible 870
Wobble extension 871-1 ∙ 871-4
Socket ∙ hexagon 900-8 ∙ 900-9 ∙ 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E11 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
Sliding T-handle 915
HiPer fine-tooth reversible ratchet ∙ extendable 916HPLG ∙ 916HPS
Extension 917-3
Wobble extension 919-1 ∙ 919-5 ∙ 919-10
Universal joint 920

SmartCase screwdriver bit set 2200SC-1
Bit holder 810BHK
Adapter 2239N-6 2304N
Offset screwdriver 2100-015 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06
Bit 2208N-4 2208N-6 2208N-8 2208N-10 2208NSLG-8 2215N-PH1 2215N-PH2 2215N-PH3 2215NSLG-PH1 2215NSLG-PH2 2216N-PZ1 2216N-PZ2 2216N-PZ3 2216NSLG-PZ1 2216NSLG-PZ2 2204N-2 2204N-3 2204N-4 2204N-5 2204N-6 2204NSLG-3 2204NSLG-4 2204NSLG-5 2204NSLG-6 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223NSLG-T20 2223NSLG-T25 2223NSLG-T30 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H

Adapter 2250-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart