{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket spanner |
Article number | 163D-12/30 | |
EAN / GTIN | 4000896245833 | |
Manufacturer number | 163D-12/30 | |
L-Number | L60140 5394 |
Flat chisel 730-3 ∙ 730-7
Cape chisel 740-3
Centre punch 746-2
Drift pin 748B-2 ∙ 748B-3 ∙ 748B-4 ∙ 748B-5 ∙ 748B-6 ∙ 748B-8
Drift pin set 751HS/5
Blunt scraper 824
Plastic hammer ∙ non-rebound 1953N-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-50
BluGuard club hammer 2142-2
Feeler gauge 2147MS
Electronic set 2152N/3
Basic unit 2152N
Crocodile clip 2152N-01
Test tip 2152N-02
Precision vernier calliper 2154-10
Measuring tape 2154N-5