Internal Extractor 25 - 36 mm

Article no.: 1638580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification numbers & Classifications

Article number 1638580
EAN / GTIN 4036976112504
Manufacturer number 1638580

Description

Description:

Multiple wrench size (11 + 13 mm)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M10
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 25,0-36,0
  • VDE certified: no
  • Width across flats [mm: 11 + 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart