Internal Extractor 5 - 8,5 mm

Article no.: 1638556
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification & Classification

Article number 1638556
Copy
EAN / GTIN 4036976112474
Copy
Manufacturer number 1638556
Copy
L-Number L60160 2161
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Multiple wrench size (11 + 13 mm)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M10
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 5,0-8,5
  • VDE certified: no
  • Width across flats [mm: 11 + 13 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart