Shear set for plastic pipes

Article no.: 1637983
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 1637983
EAN / GTIN 4017981226103
Manufacturer number 1637983
L-Number L60160 3148

Description

Description:

  • Contains form blocks for 16, 19 and 25 mm pipes, 1 prism for profiles and 1 angle stop adjustable up to 45°
  • Delivery in plastic case

Feature:

  • 1000 V insulated: no
  • for tube-Ø: 16 19 25
  • REACH registration available: no
  • Total height [mm]: 60 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 255 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart