Ratchet 1″ head only 1″

Article no.: 1637487
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1637487
EAN / GTIN 4010886849200
Manufacturer number 1637487

Description

Description:

  • Acc. to DIN 3122, ISO 3315
  • With non-slip metal disc change, fine-toothed (72 teeth) and robust
  • Return angle 5 degrees
  • Push-fit tube handle
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174, with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Design: Ratchet head
  • Drive square [inch]: 1″
  • Ratchet head height: 76 mm
  • REACH registration available: no
  • square drive [metric]: 25 mm
  • Swing back angle: 5 °
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart