{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 19 mm | |
Overhang L1 | 44 mm | |
Overall length L | 75 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number |
163500 4
Copy |
|
EAN / GTIN |
4045197251350
Copy |
|
Manufacturer number |
163500 4
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |