Profile surface grinding, conventional ceramic 225 x 25 x 51 mm SD46A 802 JJ9P VK3

Article no.: 163110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 163110
EAN / GTIN 9003171631104
Manufacturer number 163110
L-Number L50140 462

Description

Description:

For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Shape 7 offers optimum edge retention due to a durable bond.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : SD46A 802 JJ9P VK3
  • Dimension (D x T x H): 225 x 25 x 51 mm
  • Diameter: 225 mm
  • Thickness: 25 mm
  • Drill hole: 51 mm
  • Grain size: 80
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Minimum dressing diamond wear
  • Selection based on individual requirements
  • Universal use

Application:

  • For profile surface grinding of high-alloyed steels
  • Can be used for high-alloyed steels, HSS, stainless steel and tungsten carbide for wet grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart