Socket set ∙ 259-pieces ∙ 0.6 x 3.5 – 1.2 x 8 ∙ 3 – 32 ∙ E4 – E24 ∙ M5 – M18 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T15 – T60
Product details
Identification & Classification
Article number |
163-606/259
Copy |
|
EAN / GTIN |
4000896248452
Copy |
|
Manufacturer number |
163-606/259
Copy |
|
L-Number |
L60140 5724
Copy |
|
Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |
Description
Description:
- HAZET Safety-Insert-System (SIS)
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
- Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 32 ∙ E4 – E24 ∙ M5 – M18 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T15 – T60
- Dimensions / length: 691 mm x 392 mm
- Order system size: 4/3+ (691 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 259
Supplied with:
Bit holder 810BHK
Socket ∙ hexagon 850-3 ∙ 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E8 ∙ 850-E10
Socket ∙ hexagon 850LG-7 ∙ 850LG-8 ∙ 850LG-9 ∙ 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB
Extension 867-2
Extension 868
Universal joint 869
Wobble extension 871-1
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket ∙ TORX® 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1.2X8 ∙ 8503-1X5.5
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
Socket ∙ hexagon 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Socket ∙ TORX® 880-E5 ∙ 880-E6 ∙ 880-E7 ∙ 880-E8 ∙ 880-E10 ∙ 880-E11 ∙ 880-E12 ∙ 880-E14
Socket ∙ hexagon 880LG-8 ∙ 880LG-9 ∙ 880LG-10 ∙ 880LG-11 ∙ 880LG-12 ∙ 880LG-13 ∙ 880LG-14 ∙ 880LG-15 ∙ 880LG-16 ∙ 880LG-17 ∙ 880LG-18 ∙ 880LG-19
Socket ∙ TORX® 880LG-E8 ∙ 880LG-E10 ∙ 880LG-E12 ∙ 880LG-E14
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-10 ∙ 8821-3 ∙ 8821-6
Wobble extension 8822-1
Amplifier 8858-1 ∙ 8858-2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E11 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
HiPer fine-tooth reversible ratchet 916HP
Extension 917-1 ∙ 917-5
Extension 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1 ∙ 958-2
Screwdriver socket 986-4 ∙ 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-9 ∙ 986-10 ∙ 986-12 ∙ 986-14 ∙ 986-17 ∙ 986-19 ∙ 986-22
Screwdriver socket 990-5 ∙ 990-6 ∙ 990-8 ∙ 990-10 ∙ 990-12 ∙ 990-14 ∙ 990-16 ∙ 990-18
Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Reducer 1058-2
SmartCase screwdriver bit set 2200SC-3
Bit 2204N-2 2204N-2.5 2204N-3 2204N-4 2204N-5 2204N-6 2204N-7 2204N-8 2204NSLG-3 2204NSLG-4 2204NSLG-5 2204NSLG-6 2208N-2 2208N-4 2208N-6 2208N-8 2208N-9 2208N-10 2208N-11 2208NSLG-8 2215N-PH1 2215N-PH2 2215N-PH3 2215NSLG-PH1 2215NSLG-PH2 2216N-PZ1 2216N-PZ2 2216N-PZ3 2216NSLG-PZ1 2216NSLG-PZ2 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T7H 2223N-T8H 2223N-T9H 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H 2223NSLG-T20 2223NSLG-T25 2223NSLG-T30
Adapter 2304N
Adapter 2239N-6
Adapter 2250-1