Universal set ∙ 39-pieces ∙ 0.5 x 23 ∙ 7 – 11 ∙ PH3
Product details
Identification numbers & Classifications
Article number | 163-605/39 | |
EAN / GTIN | 4000896248087 | |
Manufacturer number | 163-605/39 | |
L-Number | L60140 5776 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
- Wrench size: ∙ 0,5 x 23 ∙ 7 – 11 ∙ PH3
- Dimensions / length: 691 mm x 392 mm
- Order system size: 4/3+ (691 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 39
Supplied with:
Double box-end wrench ∙ open 612N-10X11 ∙ 612N-11
Flat chisel 730-3 ∙ 730-7
Cape chisel 740-3
Centre punch 746-2
Drift pin 748LGB-3 ∙ 748LGB-4
Drift pin set 751HS/5
Drift pin ∙ short 751KHS-3 ∙ 751KHS-4
Screwdriver ∙ with impact cap 810U-PH3
Blunt scraper 824
Screwdriver socket 8801K-7
Screwdriver socket 986L-11 ∙ 986L-7 ∙ 986L-9
Plastic hammer ∙ non-rebound 1953N-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-50
BluGuard club hammer 2142-2
Electronic set 2152N/3
Basic unit 2152N
Crocodile clip 2152N-01
Test tip 2152N-02
Brake calliper screwdriver socket 2584-8
Brake calliper screwdriver socket 2784-1
Brake calliper joint socket 2901G-7
Exhaust equipment tool 4684-2
Brake calliper brush 4968-2
Brass brake calliper brush 4968-3
Square brake calliper file 4968-6