Socket set 4 – 20,8 (1316) ∙ M6 – M16 ∙ T20 – T55

Article no.: 163-603/52
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 163-603/52
    EAN / GTIN 4000896248445
    Manufacturer number 163-603/52

    Description

    Description:

    • HAZET Safety-Insert-System (SIS)
    For HAZET Tool trolley Assistent with drawer dimension of at least 398 x 694 mm:
    179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
    and 179AXXL ∙ 179TXXL in the upper drawer
    • Wrench size: ∙ 4 – 20,8 (1316) ∙ M6 – M16 ∙ T20 – T55
    • Dimensions / length: 691 mm x 392 mm
    • Order system size: 4/3+ (691 x 392 mm)
    HAZET Safety-Insert-System (SIS)
    • Perfect order system - all tools are snugly embedded
    • Fast, integrated completeness check – missing tools are noticed immediately
    • Unlimited combination options
    • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

      For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
    • Number of tools: 52

    Supplied with:

    Spin type speeder with T-handle 866-10
    Spark plug socket 880AKF
    Spark plug socket 880KF
    Screwdriver socket ∙ TORX® 8802-T20 ∙ 8802-T25 ∙ 8802-T27 ∙ 8802-T30 ∙ 8802-T40 ∙ 8802-T45 ∙ 8802-T50
    Screwdriver socket 986L-4 ∙ 986L-5 ∙ 986L-6 ∙ 986L-8 ∙ 986L-10 ∙ 986L-12 ∙ 986L-14
    Screwdriver socket 986SL-4 ∙ 986SL-5 ∙ 986SL-6 ∙ 986SL-7 ∙ 986SL-8 ∙ 986SL-9 ∙ 986SL-10 ∙ 986SL-11 ∙ 986SL-12 ∙ 986SL-14
    Screwdriver socket 990LG-10 ∙ 990LG-12 ∙ 990LG-14 ∙ 990LG-6 ∙ 990LG-8 ∙ 990LG-9
    Screwdriver socket 990SLG-10 ∙ 990SLG-12
    Coolant pumps TORX® screwdriver socket set 992SLG-T30 ∙ 992SLG-T40 ∙ 992SLG-T45 ∙ 992SLG-T50 ∙ 992SLG-T55
    Spark plug socket pliers 1849-3
    Wedge 1965-20 ∙ 1965-21
    Glow plug socket 2530
    Oil service screwdriver socket 2567-16
    Oil service screwdriver socket 3702
    Glow plug wrench 4760-2 ∙ 4760-5
    Spark plug wrench 4766 ∙ 4766-2 ∙ 4766-3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart