Socket set 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 34 ∙ PH1 – PH2 ∙ PZ1 – PZ2 Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Outside hexagon traction profile Square, hollow 12.
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163-57/56 | |
EAN / GTIN | 4000896122837 | |
Manufacturer number | 163-57/56 | |
L-Number | L60140 685 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 6.3 mm (1/4 inch)
- Output: Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Outside hexagon traction profile
- Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 34 ∙ PH1 – PH2 ∙ PZ1 – PZ2
- Dimensions / length: 519 mm x 342 mm
- Net weight: 5 kg
- For manual operation
- Order system size: 3/3 (519 x 342 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 56
Supplied with:
Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32 ∙ 900-34
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920