Socket set ∙ 1/4 inch (6.3 mm) square, hollow, 3/8 inch (10 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Outside TORX® profile, Inside TORX® profile, Internal serration pr
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163-549/160 | |
EAN / GTIN | 4000896224388 | |
Manufacturer number | 163-549/160 | |
L-Number | L60140 4731 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
- Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch), Hexagon, solid 6.3 (1/4 inches)
- Output: Outside hexagon traction profile, Outside TORX® profile, Inside TORX® profile, Internal serration profile XZN, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ
- Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 32 ∙ E4 – E24 ∙ M5 – M18 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T15 – T60
- Dimensions / length: 691 mm x 392 mm
- For manual operation
- Order system size: 4/3+ (691 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 160
Supplied with:
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-3 ∙ 850-4 ∙ 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E8 ∙ 850-E10
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket ∙ TORX® 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
Socket ∙ hexagon 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13 ∙ 850LG-4 ∙ 850LG-5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-9
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Socket ∙ TORX® 880-E5 ∙ 880-E6 ∙ 880-E7 ∙ 880-E8 ∙ 880-E10 ∙ 880-E11 ∙ 880-E12 ∙ 880-E14
Screwdriver socket 8801K-5 ∙ 8801K-6 ∙ 8801K-8 ∙ 8801K-10
Socket ∙ hexagon 880LG-12 ∙ 880LG-13 ∙ 880LG-14 ∙ 880LG-15 ∙ 880LG-16 ∙ 880LG-17 ∙ 880LG-18 ∙ 880LG-19
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 ∙ 8821-6 ∙ 8821-10
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E11 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 986-4 ∙ 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-9 ∙ 986-10 ∙ 986-12 ∙ 986-14 ∙ 986-17 ∙ 986-19 ∙ 986-22
Screwdriver socket 990-5 ∙ 990-6 ∙ 990-8 ∙ 990-10 ∙ 990-12 ∙ 990-14 ∙ 990-16 ∙ 990-18
Screwdriver socket 991-6 ∙ 991-7 ∙ 991-8 ∙ 991-9 ∙ 991-10 ∙ 991-12 ∙ 991-14
Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Adapter 2250-1