Universal brake tool set ∙ 14-pieces

Article no.: 163-548/14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-548/14
EAN / GTIN 4000896224197
Manufacturer number 163-548/14
L-Number L60140 5472

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Dimensions / length: 342 mm x 172 mm
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 14

Supplied with:

Drift pin ∙ short 751KHS-3 ∙ 751KHS-4
Drift pin 748LGB-3 ∙ 748LGB-4
Screwdriver ∙ with impact cap 810U-PH3
Screwdriver socket 8801K-7
Brake calliper screwdriver socket 986-9
Screwdriver socket 986L-9 ∙ 986L-11
Brake calliper screwdriver socket 2584-8
Brake calliper screwdriver socket 2784-1
Brake calliper joint socket 2901G-7
Brake calliper brush 4968-2 ∙ 4968-6

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart