Screwdriver set ∙ with protective insulation ∙ Cross recess profile PH, Inside TORX® profile, Slot profile ∙ 12-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ PH1 – PH2 ∙ T20 – T30

Article no.: 163-546/12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 163-546/12
EAN / GTIN 4000896223619
Manufacturer number 163-546/12
L-Number L60140 4875

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Surface: with protective insulation
  • IEC 60900:2018
  • Output: Cross recess profile PH, Inside TORX® profile, Slot profile
  • Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH2 ∙ T20 – T30
  • Dimensions / length: 344 mm x 342 mm
  • VDE protective insulation up to 1000 V
  • Order system size: 2/3 (344 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 12

Supplied with:

Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-30 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2 ∙ 810VDE-PH3
Screwdriver for electricians ∙ with protective insulation 810VDE-T20 ∙ 810VDE-T25 ∙ 810VDE-T30
Voltmeter 839-1
Cable stripping knife ∙ with protective insulation 2156VDE-2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart