Socket set ∙ with protective insulation 5 – 22 ∙ M8 – M12 ∙ T10 – T50 Outside hexagon traction profile, Inside TORX® profile, Inside hexagon profile, Internal serration profile XZN Square, hollow 10
Article no.: 163-545/41
Article code:
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us.
InfoProduct details
Technical Data
Type of product | Rigid foam inlay |
Identification numbers & Classifications
Article number | 163-545/41 | |
EAN / GTIN | 4000896223855 | |
Manufacturer number | 163-545/41 | |
L-Number | L60140 4874 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
- Surface: with protective insulation
- IEC 60900:2018
- Drive: Square, hollow 10 mm (3/8 inch)
- Output: Outside hexagon traction profile, Inside TORX® profile, Inside hexagon profile, Internal serration profile XZN
- Wrench size: ∙ 5 – 22 ∙ M8 – M12 ∙ T10 – T50
- Dimensions / length: 392 mm x 344 mm
- Protective insulation up to 1000 V
- For manual operation
- Order system size: 2/3+ (344 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 41
Supplied with:
Socket ∙ hexagon 880KV-6 ∙ 880KV-7 ∙ 880KV-8 ∙ 880KV-9 ∙ 880KV-10 ∙ 880KV-11 ∙ 880KV-12 ∙ 880KV-13 ∙ 880KV-14 ∙ 880KV-16 ∙ 880KV-17 ∙ 880KV-18 ∙ 880KV-19 ∙ 880KV-20 ∙ 880KV-22
Screwdriver socket 8801K-5KV ∙ 8801K-6KV
Screwdriver socket 8802KV-T10 ∙ 8802KV-T15 ∙ 8802KV-T20 ∙ 8802KV-T25 ∙ 8802KV-T27 ∙ 8802KV-T30 ∙ 8802KV-T40 ∙ 8802KV-T45 ∙ 8802KV-T50
Screwdriver socket 8802KV-LG-T10 ∙ 8802KV-LG-T15 ∙ 8802KV-LG-T20 ∙ 8802KV-LG-T25 ∙ 8802KV-LG-T20 ∙ 8802KV-LG-T30 ∙ 8802KV-LG-T40 ∙ 8802KV-LG-T45 ∙ 8802KV-LG-T50
Screwdriver socket 8808LG-8KV ∙ 8808LG-10KV ∙ 8808LG-12KV
Reversible ratchet ∙ with protective insulation 8816KV
Extension ∙ with protective insulation 8821KV-3 ∙ 8821KV-5