Socket set ∙ with protective insulation ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile, Inside hexagon profile ∙ 26-pieces ∙ 10 – 32

Article no.: 163-544/26
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 163-544/26
EAN / GTIN 4000896223848
Manufacturer number 163-544/26
L-Number L60140 5522

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Surface: with protective insulation
  • IEC 60900:2018
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile, Inside hexagon profile
  • Wrench size: ∙ 10 – 32
  • Dimensions / length: 392 mm x 344 mm
  • Protective insulation up to 1000 V
  • For manual operation
  • Order system size: 2/3+ (344 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 26

Supplied with:

Socket ∙ Hexagon ∙ with protective insulation 900KV-10 ∙ 900KV-11 ∙ 900KV-12 ∙ 900KV-13 ∙ 900KV-14 ∙ 900KV-15 ∙ 900KV-16 ∙ 900KV-17 ∙ 900KV-18 ∙ 900KV-19 ∙ 900KV-20 ∙ 900KV-22 ∙ 900KV-23 ∙ 900KV-24 ∙ 900KV-26 ∙ 900KV-27 ∙ 900KV-30 ∙ 900KV-32
Screwdriver socket ∙ with protective insulation 986LG-4KV ∙ 986LG-5KV ∙ 986LG-6KV ∙ 986LG-8KV ∙ 986LG-10KV
Reversible ratchet ∙ with protective insulation 916KV
Extension ∙ with protective insulation 917KV-5 ∙ 918KV-10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart