Socket set ∙ 1/4 inch (6.3 mm) square, hollow, 3/8 inch (10 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX

Article no.: 163-513/122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 163-513/122
EAN / GTIN 4000896214990
Manufacturer number 163-513/122
L-Number L60140 4457

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch), Hexagon, solid 6.3 (1/4 inches)
  • Output: Outside hexagon traction profile, Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX® profile, Inside hexagon profile, Pozidriv profile PZ, Cross recess profile PH, Slot profile
  • Wrench size: ∙ 0,5 x 4 – 1 x 6 ∙ 2 – 32 ∙ E5 – E20 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
  • Dimensions / length: 519 mm x 392 mm
  • For manual operation
  • Order system size: 3/3+ (519 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 122

Supplied with:

Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
Socket ∙ TORX® 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 ∙ 8821-6 ∙ 8821-10
Reducer 8858-2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Reducer 958-2
Reducer 1058-2

Screwdriver bit set 2240N/51
Bit 2204N-2 2204N-2.5 2204N-3 2204N-4 2204N-5 2204N-6 2208N-4 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H
Adapter 2239N-6

Adapter 2250-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart