Socket set ∙ 1/4 inch (6.3 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® pr

Article no.: 163-508/138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 163-508/138
EAN / GTIN 4000896214907
Manufacturer number 163-508/138
L-Number L60140 4564

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer dimension of at least 398 x 694 mm:
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
  • Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 12.5 mm (1/2 inch), Hexagon, solid 6.3 (1/4 inches)
  • Output: Outside hexagon traction profile, Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Inside TORX® profile
  • Wrench size: ∙ 0,5 x 4 – 1 x 6 ∙ 2 – 32 ∙ E5 – E20 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T55
  • Dimensions / length: 691 mm x 392 mm
  • Order system size: 4/3+ (691 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 138

Supplied with:

Universal pliers 760-2
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
Socket ∙ TORX® 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10
Screwdriver socket ∙ TORX® 8502-T10 ∙ 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 ∙ 8821-6 ∙ 8821-10
Reducer 8858-2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Reducer 958-2
Screwdriver socket ∙ TORX® 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55
Reducer 1058-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22

Screwdriver bit set 2240N/51
Bit 2204N-2 2204N-2.5 2204N-3 2204N-4 2204N-5 2204N-6 2208N-4 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H
Adapter 2239N-6

Adapter 2250-1

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart