Screwdriver socket set ∙ TORX® ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside TORX® profile, Tamper-resistant TORX® profile ∙ 22-pieces ∙ T20 – T70

Article no.: 163-492/22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 163-492/22
EAN / GTIN 4000896208081
Manufacturer number 163-492/22
L-Number L60140 4575
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside TORX® profile, Tamper-resistant TORX® profile
  • Wrench size: ∙ T20 – T70
  • Dimensions / length: 342 mm x 172 mm
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 22

Supplied with:

Screwdriver socket ∙ TORX® 992-T20 ∙ 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Screwdriver socket ∙ TORX® 992-T30H ∙ 992-T40H ∙ 992-T45H ∙ 992-T50H ∙ 992-T55H
Screwdriver socket ∙ TORX® 992LG-T50 ∙ 992LG-T60 ∙ 992LG-T70
Coolant pumps TORX® screwdriver socket set 992SLG-T30 ∙ 992SLG-T40 ∙ 992SLG-T45 ∙ 992SLG-T50 ∙ 992SLG-T55

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart