Socket set ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside TORX® profile, Outside hexagon traction profile, Inside TORX® profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile ∙ 60-pieces ∙ 0.8 x 4 ∙ 1.2 x 8 ∙ 3 – 14

Article no.: 163-490/60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 163-490/60
EAN / GTIN 4000896208111
Manufacturer number 163-490/60
L-Number L60140 4350

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside TORX® profile, Outside hexagon traction profile, Inside TORX® profile, Inside hexagon profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
  • Wrench size: ∙ 0,8 x 4 ∙ 1,2 x 8 ∙ 3 – 14 ∙ E4 – E10 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T8 – T40
  • Dimensions / length: 342 mm x 172 mm
  • For manual operation
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 60

Supplied with:

Socket ∙ hexagon 850-3 ∙ 850-4 ∙ 850-4.5 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket ∙ TORX® 8502-T8 ∙ 8502-T9 ∙ 8502-T10 ∙ 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27 ∙ 8502-T30 ∙ 8502-T40
Screwdriver socket 8503-0.8X4 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2 ∙ 8506-PH3
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2 ∙ 8507-PZ3
Socket ∙ hexagon 850LG-4 ∙ 850LG-5 ∙ 850LG-5.5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-9 ∙ 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13
Reversible ratchet 863P
Spin type speeder 866U
Extension 867-2 ∙ 867-4
Extension 868
Universal joint 869
Extension ∙ flexible 870

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart