Screwdriver set ∙ Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile ∙ 57-pieces ∙ 0.3 x 1.5 – 1.6 x 10 ∙ PH 00 – PH3 ∙ T5 – T40

Article no.: 163-480/57
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-480/57
EAN / GTIN 4000896208234
Manufacturer number 163-480/57
L-Number L60140 4249

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer dimension of at least 398 x 694 mm:
179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL
and 179AXXL ∙ 179TXXL in the upper drawer
  • Output: Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile
  • Wrench size: ∙ 0,3 x 1,5 – 1,6 x 10 ∙ PH 00 – PH3 ∙ T5 – T40
  • Dimensions / length: 691 mm x 392 mm
  • For manual operation
  • Order system size: 4/3+ (691 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 57

Supplied with:

Screwdriver 801NK-35 ∙ 801NK-55
Screwdriver 801NK-PH1 ∙ 801NK-PH2
HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-65 ∙ 802-80 ∙ 802-100
HEXAnamic® screwdriver 802-PH0 ∙ 802-PH1 ∙ 802-PH2 ∙ 802-PH3
Electronic screwdriver set 805/7
Electronic screwdriver set 808/7
Screwdriver 810-30 ∙ 810-40 ∙ 810-55 ∙ 810-65
Screwdriver 810-PH1 ∙ 810-PH2
Screwdriver 810-T10 ∙ 810-T15 ∙ 810-T20 ∙ 810-T25 ∙ 810-T27 ∙ 810-T30
Voltmeter 839-1

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Offset screwdriver set 2116LG/8H

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart