Pliers set

Article no.: 163-424/9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 163-424/9
EAN / GTIN 4000896202546
Manufacturer number 163-424/9
L-Number L60140 4001

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Made in Germany
  • Dimensions / length: 344 mm x 342 mm
  • Order system size: 2/3 (344 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 9

Supplied with:

Grip pliers 757-10
Universal pliers 760-2
Heavy-duty diagonal cutter 1802-22
Snipe nose pliers 1841A-22
Circlip pliers 1846A-2
Circlip pliers 1846B-2
Circlip pliers 1846C-2
Circlip pliers 1846D-2
Combination pliers 1850-22

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart