Screwdriver set ∙ Slot profile, Cross recess profile PH, Inside TORX® profile, Inside hexagon profile ∙ 39-pieces ∙ 0.6 x 3.5 – 2 x 12 ∙ 1.5 – 10 ∙ PH1 – PH3 ∙ T6 – T40

Article no.: 163-373/39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-373/39
EAN / GTIN 4000896196746
Manufacturer number 163-373/39
L-Number L60140 3841

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Output: Slot profile, Cross recess profile PH, Inside TORX® profile, Inside hexagon profile
  • Wrench size: ∙ 0,6 x 3,5 – 2 x 12 ∙ 1,5 – 10 ∙ PH1 – PH3 ∙ T6 – T40
  • Dimensions / length: 519 mm x 392 mm
  • Order system size: 3/3+ (519 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 39

Supplied with:

Screwdriver 801NK-55
Screwdriver 801NK-PH2
HEXAnamic® screwdriver 802-30 ∙ 802-80 ∙ 802-100 ∙ 802-120
HEXAnamic® screwdriver 802-PH3
Screwdriver trinamic 803-T6 ∙ 803-T7 ∙ 803-T8 ∙ 803-T9 ∙ 803-T10 ∙ 803-T15 ∙ 803-T20 ∙ 803-T25 ∙ 803-T27 ∙ 803-T30

Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver ∙ with impact cap 810U-45 810U-55 810U-70 810U-PH1 810U-PH2

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Offset screwdriver set 2116LG/8H

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart