{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article number | 163-372/25 | |
EAN / GTIN | 4000896196760 | |
Manufacturer number | 163-372/25 | |
L-Number | L60140 3842 |
Double box-end wrench ∙ open 612N-10X11
Tyre tread depth gauge 666-5
Flat chisel 730-3 ∙ 730-6
Centre punch 746-1
Drift pin 748B-3 ∙ 748B-4 ∙ 748B-5 ∙ 748B-6 ∙ 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-40
Feeler gauge 2147MS
Electronic set 2152N/3
Basic unit 2152N
Crocodile clip 2152N-01
Test tip 2152N-02
Measuring tape 2154N-5
Jack-knife 2157-1
Brake calliper brush 4968-2