Socket set 1 x 5,5 ∙ 3 – 36 ∙ E4 – E20 ∙ PH1 – PH2 ∙ T6 – T60 Outside hexagon traction profile, Outside TORX® profile, Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163-369/104 | |
EAN / GTIN | 4000896196722 | |
Manufacturer number | 163-369/104 | |
L-Number | L60140 3793 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
- Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 12.5 mm (1/2 inch), Square, solid 20 mm (3/4 inch)
- Output: Outside hexagon traction profile, Outside TORX® profile, Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
- Wrench size: ∙ 1 x 5,5 ∙ 3 – 36 ∙ E4 – E20 ∙ PH1 – PH2 ∙ T6 – T60
- Dimensions / length: 519 mm x 392 mm
- For manual operation
- Order system size: 3/3+ (519 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 104
Supplied with:
Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6
Screwdriver socket ∙ TORX® 8502-T10 ∙ 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T27
Screwdriver socket 8503-1X5.5
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-2 ∙ 867-4
Extension 868
Universal joint 869
Amplifier 8858-1 ∙ 8858-2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-24 ∙ 900-27 ∙ 900-30 ∙ 900-32
Socket ∙ TORX® 900-E10 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18 ∙ 900-E20
Impact socket ∙ 12-point 900SZ-32 ∙ 900SZ-36
Socket ∙ 12-point 900Z-8 ∙ 900Z-9 ∙ 900Z-10 ∙ 900Z-12 ∙ 900Z-13 ∙ 900Z-14 ∙ 900Z-15 ∙ 900Z-16 ∙ 900Z-17 ∙ 900Z-18 ∙ 900Z-19 ∙ 900Z-21 ∙ 900Z-22 ∙ 900Z-24 ∙ 900Z-27 ∙ 900Z-30 ∙ 900Z-32
Impact socket ∙ hexagon 903SLG-17 ∙ 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Wobble extension 919-1 ∙ 919-5 ∙ 919-10
Universal joint 920
Amplifier 958-1 ∙ 958-2
Screwdriver socket ∙ TORX® 992-T25 ∙ 992-T27 ∙ 992-T30 ∙ 992-T40 ∙ 992-T45 ∙ 992-T50 ∙ 992-T55 ∙ 992-T60
Reducer 1058-2
Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9
Adapter 2250-1