2-component soft foam insert ∙ L x W: 342 mm x 172 mm

Article no.: 163-334L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 163-334L
EAN / GTIN 4000896193431
Manufacturer number 163-334L

Description

Description:

2-component soft foam insert, empty
for 880N-1
  • Made in Germany
  • Dimensions / length: 342 mm x 172 mm
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart