Tool set ∙ Cross recess profile PH, Slot profile, Inside TORX® profile ∙ 16-pieces ∙ 0.5 x 3 – 1.2 x 6.5 ∙ PH1 – PH2 ∙ T10 – T30

Article no.: 163-330/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-330/16
EAN / GTIN 4000896191826
Manufacturer number 163-330/16
L-Number L60140 3778

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Output: Cross recess profile PH, Slot profile, Inside TORX® profile
  • Wrench size: ∙ 0,5 x 3 – 1,2 x 6,5 ∙ PH1 – PH2 ∙ T10 – T30
  • Dimensions / length: 519 mm x 342 mm
  • Order system size: 3/3 (519 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 16

Supplied with:

Screwdriver set 810/6
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2

Screwdriver set 810T/6
Screwdriver 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30

Pliers set 1859SPC/3

BluGuard Engineer's hammer 2140-50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart