Tool set ∙ 1/4 inch (6.3 mm) square, hollow, 3/8 inch (10 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Outside hexagon traction profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile, Tamper-r
Product details
Identification numbers & Classifications
Article number | 163-329/100 | |
EAN / GTIN | 4000896191833 | |
Manufacturer number | 163-329/100 | |
L-Number | L60140 3779 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
- Drive: Square, hollow 6.3 mm (1/4 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 12.5 mm (1/2 inch), Hexagon, solid 6.3 (1/4 inches)
- Output: Outside hexagon traction profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile, Tamper-resistant TORX® profile, Inside hexagon profile
- Wrench size: ∙ 0,5 x 4 – 1 x 6 ∙ 1,5 – 32 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40 ∙
- Dimensions / length: 519 mm x 342 mm
- Order system size: 3/3 (519 x 342 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 100
Supplied with:
Drift pin set 751HS/5
Socket ∙ hexagon 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Socket ∙ hexagon 880-10 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-16 ∙ 880-17 ∙ 880-19
HiPer fine-tooth reversible ratchet 8816HP
Extension 8821-10
Socket ∙ hexagon 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-21 ∙ 900-22 ∙ 900-24 ∙ 900-27 ∙ 900-30 ∙ 900-32
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10
Screwdriver bit set 2240N/51
Bit 2204N-2 2204N-2.5 2204N-3 2204N-4 2204N-5 2204N-6 2208N-4 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H
Adapter 2239N-6
Adapter 2250-1