Screwdriver socket set ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ 6-pieces ∙ 4 – 10

Article no.: 163-302/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 163-302/6
EAN / GTIN 4000896190348
Manufacturer number 163-302/6
L-Number L60140 3491

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside hexagon profile
  • Wrench size: ∙ 4 – 10
  • Dimensions / length: 172 mm x 114 mm
  • Net weight: 0.3 kg
  • For manual operation
  • Order system size: 1/9 (172 x 114 mm) / for HAZET 165-S
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 6

Supplied with:

Screwdriver socket 8801-4 ∙ 8801-5 ∙ 8801-6 ∙ 8801-7 ∙ 8801-8 ∙ 8801-10

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart