Screwdriver set 0,5 x 3 – 1,2 x 6,5 ∙ 1,5 – 10 ∙ PH1 – PH2 ∙ T10 – T30 Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile

Article no.: 163-297/26
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-297/26
EAN / GTIN 4000896186242
Manufacturer number 163-297/26
L-Number L60140 3314

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Output: Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile
  • Wrench size: ∙ 0,5 x 3 – 1,2 x 6,5 ∙ 1,5 – 10 ∙ PH1 – PH2 ∙ T10 – T30
  • Dimensions / length: 344 mm x 342 mm
  • Net weight: 1.81 kg
  • Order system size: 2/3 (344 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 26

Supplied with:

Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver ∙ with impact cap 810U-45 810U-55 810U-70 810U-PH1 810U-PH2

Screwdriver set 810/6
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2

Screwdriver set 810T/6
Screwdriver 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart