Socket / screwdriver set ∙ 1/2 inch (12.5 mm) square, hollow, 1/4 inch (6.3 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid ∙ Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile, Outside 12-po
Product details
Identification numbers & Classifications
Article number | 163-224/57 | |
EAN / GTIN | 4000896176311 | |
Manufacturer number | 163-224/57 | |
L-Number | L60140 3061 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
- Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches)
- Output: Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile, Outside 12-point traction profile
- Wrench size: ∙ 0,6 x 4,5 – 1,2 x 6,5 ∙ 3 – 32 ∙ PH1 – PH3 ∙ PZ1 – PZ2 ∙ T15 – T30
- Dimensions / length: 344 mm x 342 mm
- Net weight: 4.11 kg
- Order system size: 2/3 (344 x 342 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 57
Supplied with:
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8
Bit 2208N-6 ∙ 2208N-9 ∙ 2208N-10
Bit 2215N-PH1 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2
Bit 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30
Adapter 2250-1
Adapter 2304N