Universal set ∙ Outside hexagon profile ∙ 17-pieces

Article no.: 163-143/18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-143/18
EAN / GTIN 4000896151929
Manufacturer number 163-143/18
L-Number L60140 1361

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Output: Outside hexagon profile
  • Dimensions / length: 519 mm x 392 mm
  • Net weight: 3.17 kg
  • Order system size: 3/3+ (519 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 17

Supplied with:

Nut-driver ∙ flexible 426-6 ∙ 426-7
Double box-end wrench ∙ open 612N-10X11
Flat chisel 730-3 ∙ 730-6
Centre punch 746-1
Drift pin 748B-3 ∙ 748B-4 ∙ 748B-5 ∙ 748B-6 ∙ 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
BluGuard Engineer's hammer 2140-40

Electronic set 2152N/3
Basic unit 2152N
Crocodile clip 2152N-01
Test tip 2152N-02

Measuring tape 2154N-5

Brake calliper brush 4968-2

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart