Socket set 7 – 22 ∙ E4 – E24 ∙ M6 – M10 ∙ PH1 – PH3 ∙ T6 – T60 Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX® profile, Outside 12-point traction profile Square, hollow 12.5 mm (1
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163-139/90 | |
EAN / GTIN | 4000896151882 | |
Manufacturer number | 163-139/90 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
- Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 10 mm (3/8 inch), Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches)
- Output: Outside TORX® profile, Tamper-resistant TORX® profile, Inside TORX® profile, Outside 12-point traction profile
- Wrench size: ∙ 7 – 22 ∙ E4 – E24 ∙ M6 – M10 ∙ PH1 – PH3 ∙ T6 – T60
- Dimensions / length: 519 mm x 392 mm
- Net weight: 4.22 kg
- For manual operation
- Order system size: 3/3+ (519 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 90
Supplied with:
TORX® double box-end wrench 609-E6XE8 ∙ 609-E10XE12 ∙ 609-E14XE18 ∙ 609-E20XE24
Socket ∙ hexagon 880-7 ∙ 880-8 ∙ 880-9 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Socket ∙ TORX® 850-E4 ∙ 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8
Socket ∙ TORX® 880-E10 ∙ 880-E11 ∙ 880-E12 ∙ 880-E14
Universal joint socket ∙ hexagon 880G-10 ∙ 880G-11 ∙ 880G-12 ∙ 880G-13 ∙ 880G-14 ∙ 880G-15 ∙ 880G-16
Socket ∙ TORX® 880G-E8 ∙ 880G-E10
Socket ∙ hexagon 880LG-10 ∙ 880LG-11 ∙ 880LG-12 ∙ 880LG-13
Screwdriver socket 8801K-9
Screwdriver socket ∙ TORX® 8802-T40 ∙ 8802-T45
Screwdriver socket 8808-6 ∙ 8808-8 ∙ 8808-10
HiPer fine-tooth reversible ratchet 8816HP ∙ 8816GK
Universal joint 8820
Extension 8821-3 ∙ 8821-6 ∙ 8821-10
Amplifier 8858-1 ∙ 8858-2
Socket ∙ TORX® 900-E16 ∙ 900-E18 ∙ 900-E20 ∙ 900-E24
Screwdriver socket ∙ TORX® 992-T50 ∙ 992-T55 ∙ 992-T60
Offset screwdriver 2115-T6 ∙ 2115-T7 ∙ 2115-T8 ∙ 2115-T9 ∙ 2115-T10 ∙ 2115-T15 ∙ 2115-T20 ∙ 2115-T25 ∙ 2115-T27 ∙ 2115-T30 ∙ 2115-T40
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2223N-T6 ∙ 2223N-T7H ∙ 2223N-T8H ∙ 2223N-T9H ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H ∙ 2223N-T40H
Bit 2223LG-T25
Adapter 2250-1 ∙ 2250-2
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB