Socket set 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 Outside hexagon traction profile, Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv profile PZ, Slot prof
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 163-138/77 | |
EAN / GTIN | 4000896151875 | |
Manufacturer number | 163-138/77 | |
L-Number | L60140 95 |
Description
Description:
- HAZET Safety-Insert-System (SIS)
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 6.3 mm (1/4 inch)
- Output: Outside hexagon traction profile, Inside hexagon profile, Inside TORX® profile, Cross recess profile PH, Pozidriv profile PZ, Slot profile
- Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2
- Dimensions / length: 519 mm x 392 mm
- Net weight: 5.91 kg
- For manual operation
- Order system size: 3/3+ (519 x 392 mm)
- Perfect order system - all tools are snugly embedded
- Fast, integrated completeness check – missing tools are noticed immediately
- Unlimited combination options
- Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers
For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50 - Number of tools: 77
Supplied with:
Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Socket ∙ hexagon 850LG-4 ∙ 850LG-5 ∙ 850LG-5.5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-9 ∙ 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868
Universal joint 869
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-24 ∙ 900-27 ∙ 900-30 ∙ 900-32
Impact socket ∙ hexagon 903SLG-17 ∙ 903SLG-19
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Wobble extension 919-1
Universal joint 920
Amplifier 958-1 ∙ 958-2
Screwdriver socket 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-10 ∙ 986-12 ∙ 986-14 ∙ 986-17