2-component soft foam insert ∙ empty

Article no.: 163-130L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 163-130L
    EAN / GTIN 4000896153589
    Manufacturer number 163-130L
    L-Number L60140 1632

    Description

    Description:

    2-component soft foam insert, empty
    • Safety-Insert-System – all tools are snugly embedded
    • Missing tools are noticed immediately
    • For all HAZET tool trolleys Tool trolley Assistent with drawers
    • For tool trolleys Tool trolley Assistent 173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179NXXL ∙ 179W ∙ 179NW we also recommend soft foam inserts 163-172x50 or 163-522x50
    • Made in Germany
    • Dimensions / length: 342 mm x 172 mm x 33 mm
    • Net weight: 0.03 kg
    • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart