Screwdriver set ∙ Pozidriv profile PZ, Cross recess profile PH, Slot profile ∙ 13-pieces ∙ 0.4 x 2.5 – 1.2 x 8 ∙ PH1 – PH3 ∙ PZ1 – PZ2

Article no.: 163-100/13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-100/13
EAN / GTIN 4000896145713
Manufacturer number 163-100/13
L-Number L60140 975

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Output: Pozidriv profile PZ, Cross recess profile PH, Slot profile
  • Wrench size: ∙ 0,4 x 2,5 – 1,2 x 8 ∙ PH1 – PH3 ∙ PZ1 – PZ2
  • Dimensions / length: 344 mm x 342 mm
  • Net weight: 1.25 kg
  • Order system size: 2/3 (344 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 13

Supplied with:

Screwdriver trinamic 803-25 ∙ 803-30 ∙ 803-35 ∙ 803-40 ∙ 803-65 ∙ 803-80
Screwdriver 801NK-PH2
Screwdriver 801NK-55
Screwdriver trinamic 803-PZ1 ∙ 803-PZ2
Screwdriver trinamic 803-PH1 ∙ 803-PH2 ∙ 803-PH3

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart