Description:
Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles; shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.
Feature:
- Form: 1 C 05070B STRAIGHT GRINDING WHEEL
- Specification : 88A 60 N4A V217
- Dimension (D x T x H): 200 x 12 x 20 mm
- Diameter: 200 mm
- Thickness: 12 mm
- Drill hole: 20 mm
- Grain size: 60
- Vs /max: 35 m/s
- Material suitability: Steel;HSS
Advantage:
- High profile retention
- For wet grinding
- Adapted to the surface requirement
Application:
- For dry and wet grinding of HSS, CV and stellited saws