Coat uvex perfect Blue/Cornflower blue 106/110

Article no.: 1628224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blau / kornblau
    Clothing size DE 106
    Type of product Coat

    Identification numbers & Classifications

    Article number 1628224
    EAN / GTIN 4031101515038
    Manufacturer number 1628224
    L-Number L01660 430

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Jacket
    • Product type: subtypes: Coat
    • Search colour (filter): Blue
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 106/110

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart