Coat uvex perfect Blue/Cornflower blue 48/50

Article no.: 1628208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / kornblau
Clothing size DE 48
Type of product Coat

Identification numbers & Classifications

Article number 1628208
EAN / GTIN 4031101514963
Manufacturer number 1628208
L-Number L01660 503

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Coat
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 48/50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart