uvex perfect softshell vest Grey/Anthracite 60/62

Article no.: 1628114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / anthrazit
Clothing size DE 60
Type of product Quilted waistcoat

Identification numbers & Classifications

Article number 1628114
EAN / GTIN 4031101508610
Manufacturer number 1628114
L-Number L01660 31

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 60/62

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart