Socket strip ∙ L x W x H: 325 mm x 56 mm x 45 mm

Article no.: 161N-5D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 161N-5D
EAN / GTIN 4000896245161
Manufacturer number 161N-5D
L-Number L60140 5575

Description

Description:

  • Socket strip
  • Can be integrated in the right side panel of Tool trolley Assistent 179NXXL-8D
  • Toggle switch for interrupting the power supply
  • 3-way protective earth socket strip 230V, 50/60 Hz
  • 4 USB ports (4x 2.1 A)
  • Cable length: 205 cm
  • Dimensions / length: 325 mm x 56 mm x 45 mm
  • Net weight: 1.2 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart