Cable drum with holder

Article no.: 161N-3D/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable drum

Identification numbers & Classifications

Article number 161N-3D/2
EAN / GTIN 4000896237654
Manufacturer number 161N-3D/2
L-Number L60140 4979

Description

Description:

  • Cable drum with holder
  • For tool trolley Tool trolley Assistent 167-3S ∙ 177 ∙ 178N ∙ 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D and work bench 177W ∙ 179W ∙ 179NW
  • Cable length: 10 m
  • Cable quality: H07RN-F 3G1,5
  • 230 V safety plug
  • 4 power outlets 230 V/16 A, max 3500 W
  • Thermal switch

Supplied with:

  • 161N-3D
  • 161N-3HL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart